missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Universal Replacement Buckets
GREENER_CHOICE

Catalog No. 19169126
Change view
Click to view available options
Color:
Blue
Gray
Red
Red, Blue and Gray
Silver
Capacity (Metric):
15 L
20 L
25 L
27 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric)
19169126 Red, Blue and Gray 15 L
19168754 Blue 25 L
19168755 Red 25 L
19033699 Gray 25 L
19033701 Red 20 L
19033702 Blue 20 L
191305918 Silver 27 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19169126 Supplier Contec™ Supplier No. UBKT0008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately

Specifications

Product Type Bucket
Capacity (Metric) 15 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 3.9 gal
Color Red, Blue and Gray
Disposable Reusable
For Use With (Application) Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms
For Use With (Equipment) Contec Compact Bucket System
Quantity 3/Cs.
Sterility Non-sterile
Show More Show Less