missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Universal Replacement Buckets
GREENER_CHOICE

Catalog No. 19168754
Change view
Click to view available options
Color:
Blue
Gray
Red
Red, Blue and Gray
Silver
Capacity (Metric):
15 L
20 L
25 L
27 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric)
19168754 Blue 25 L
19168755 Red 25 L
19033699 Gray 25 L
19033701 Red 20 L
19033702 Blue 20 L
19169126 Red, Blue and Gray 15 L
191305918 Silver 27 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19168754 Supplier Contec™ Supplier No. UBKT0001

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.

  • Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
  • Compatible with all common disinfectant solutions and most common solvents
  • Fully autoclavable at 121°C for 30 min.
  • Interchangeable
  • Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
  • Cart sold separately

Specifications

Product Type Bucket
Capacity (Metric) 25 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 7 gal.
Color Blue
Disposable Reusable
For Use With (Application) Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms
For Use With (Equipment) For QuickTask™ Mops, Edgeless™ Mops, VertiKlean™ and VertiKlean™ MAX™ Mops, with many different types of carts and wringers
Sterility Non-sterile