missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Universal Replacement Buckets

Manufactured from a unique polypropylene copolymer plastic that is both durable and lightweight. Universal Replacement Buckets are color-coded for easy identification of waste vs. fresh solution.
Supplier: Contec™ UBKT0005
Description
- Designed for Contec™ Stainless Steel and Polypropylene Double Bucket System
- Compatible with all common disinfectant solutions and most common solvents
- Fully autoclavable at 121°C for 30 min.
- Interchangeable
- Capacity: 5 gal. (20 L) or 6.5 gal. (25 L)
- Cart sold separately
Identifiants chimiques
| Bucket | |
| Autoclavable | |
| Reusable | |
| Non-sterile |
Spécifications
| Bucket | |
| Polypropylene | |
| 5 gal. | |
| Reusable | |
| For different types of Carts and Wringers |
| 20 L | |
| Autoclavable | |
| Red | |
| Use in Pharmaceutical, Medical device, Biotech manufacturing, Life science and Laboratory cleanrooms | |
| Non-sterile |