missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Universal Plug Caps
Eliminate the need to purchase size-specific caps
Specifications
| Product Type | Universal Plug Cap |
|---|---|
| Material | Polyethylene |
| Size (English) | 0.39 to 0.63 in. |
| Size (Metric) | 10 to 16 mm |
| For Use With (Equipment) | Fits 10, 12, 13 and 16 mm tubes |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22899002
|
Dynamic Diagnostics
200011GREEN |
Green |
N/A
|
|
|||||
22899000
|
Dynamic Diagnostics
200011 |
Light Blue |
N/A
|
|
|||||
22899001
|
Dynamic Diagnostics
200011DB |
Dark Blue |
N/A
|
|
|||||
22899003
|
Dynamic Diagnostics
200011LAV |
Lavender |
N/A
|
|
|||||
22899004
|
Dynamic Diagnostics
200011RED |
Red |
N/A
|
|
|||||
22899005
|
Dynamic Diagnostics
200011WHITE |
White |
N/A
|
|
|||||
22899006
|
Dynamic Diagnostics
200011YELLOW |
Yellow |
N/A
|
|
|||||
22899679
|
Dynamic Diagnostics
200011OR |
Orange |
N/A
|
|
|||||
Description
- Fit most 10-, 12-, 13-, and 16mm tubes
- Firm, leak-resistant design preserves sample integrity
- Constructed of polyethylene
Specifications
| Universal Plug Cap | |
| 0.39 to 0.63 in. | |
| Fits 10, 12, 13 and 16 mm tubes |
| Polyethylene | |
| 10 to 16 mm |