missing translation for 'onlineSavingsMsg'
Learn More

Dynamic Diagnostics Universal Plug Caps

Eliminate the need to purchase size-specific caps

Supplier:  Dynamic Diagnostics 200011RED

Encompass

 View more versions of this product

Catalog No. 22899004

Only null left

Description

Description

  • Fit most 10-, 12-, 13-, and 16mm tubes
  • Firm, leak-resistant design preserves sample integrity
  • Constructed of polyethylene

Specifications

Chemical Identifiers

Universal Plug Cap
0.39 to 0.63 in.
Fits 10, 12, 13 and 16 mm tubes
Polyethylene
10 to 16 mm

Specifications

Universal Plug Cap
Red
10 to 16 mm
Polyethylene
0.39 to 0.63 in.
Fits 10, 12, 13 and 16 mm tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions