missing translation for 'onlineSavingsMsg'
Learn More

Dynamic Diagnostics Universal Plug Caps

Numéro de catalogue. 22899679
Encompass
Modifier l'affichage
Click to view available options
Color:
Dark Blue
Green
Lavender
Light Blue
Orange
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
22899679 Orange
22899002 Green
22899000 Light Blue
22899001 Dark Blue
22899003 Lavender
22899004 Red
22899005 White
22899006 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 22899679 Fournisseur Dynamic Diagnostics Code fournisseur 200011OR
Il en reste null

Eliminate the need to purchase size-specific caps

  • Fit most 10-, 12-, 13-, and 16mm tubes
  • Firm, leak-resistant design preserves sample integrity
  • Constructed of polyethylene

Spécifications

Product Type Universal Plug Cap
Material Polyethylene
Color Orange
Size (English) 0.39 to 0.63 in.
Size (Metric) 10 to 16 mm
For Use With (Equipment) Fits 10, 12, 13 and 16 mm tubes