missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Universal Plug Caps
Description
- Fit most 10-, 12-, 13-, and 16mm tubes
- Firm, leak-resistant design preserves sample integrity
- Constructed of polyethylene
Spécifications
Spécifications
| Product Type | Universal Plug Cap |
| Material | Polyethylene |
| Color | Green |
| Size (English) | 0.39 to 0.63 in. |
| Size (Metric) | 10 to 16 mm |
| For Use With (Equipment) | Fits 10, 12, 13 and 16 mm tubes |