missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Ultra One™ UL-315 Latex Gloves
Description
- Effective barrier against bloodborne pathogens and contaminants
- Textured surface for a better grip
- Extended beaded cuffs help prevent seepage
- Powder free, ambidextrous, non-sterile, single-use
- Length: 11.8 in. (30 cm)
- Natural color
Spécifications
Spécifications
| Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600, NFPA 1999:2013 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 12.6 mil |
| Finger Thickness (Metric) | 0.32 mm |
| Afficher plus de résultats |