missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Ultra-Low Temperature Freezer

K2 Scientific’s upright ultra-low -86°C freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

Supplier:  K2 Scientific K210ULT

 Afficher plus de versions de ce produit

Numéro de catalogue. K210ULT

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.


Description

Description

  • Cabinet and ambient air temperature displays
  • Adjustable temperature control
  • Audible and visual high or low temperature alarms
  • Power failure audible alarm
  • Door ajar audible alarm
  • Low battery audible alarm
  • Sensor failure alarm
  • On Board Data Logger
  • Door thickness: 3.54 in. (90 mm)
  • Refrigerant: CFC-Free
  • Magnetically sealed door gaskets
  • Three solid steel shelves
  • Shelves are adjustable by 1 in. increments
  • Exterior and interior cabinet constructed of stainless steel with PUF-VIP, high density insulation
  • Casters
  • Remote dry alarm contacts
  • 0.5 in. temperature probe and data logger access port
  • CE listed
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: 2 year full replacement for parts or compressor failure
Spécifications

Identifiants chimiques

-50°C to -86°C
Steel
Painted Steel
3
Upright
White
2 Years Parts and Labor
Data Logger
Password Protected
115 V
R290
Solid
CFC-free
White Powder Coated
cULus, EPA SNAP, ISO 9001
LED
Fin and Tube
Manual
USB
NEMA 5-15
Bottom-mounted

Spécifications

10 cu. ft.
-50°C to -86°C
Steel
Painted Steel
3
Upright
White
1
Manual
Data Logger
USB
Password Protected
NEMA 5-15
920 W
R290
283 L
Solid
CFC-free
White Powder Coated
cULus, EPA SNAP, ISO 9001
LED
Fin and Tube
2 Years Parts and Labor
K210ULT
Key Lock Standard, Padlock Compatible
ULT Freezer
8 A
115 V
Bottom-mounted
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions