missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Ultra-Low Temperature Freezer
Description
- Cabinet and ambient air temperature displays
- Adjustable temperature control
- Audible and visual high or low temperature alarms
- Power failure audible alarm
- Door ajar audible alarm
- Low battery audible alarm
- Sensor failure alarm
- On Board Data Logger
- Door thickness: 3.54 in. (90 mm)
- Refrigerant: CFC-Free
- Magnetically sealed door gaskets
- Three solid steel shelves
- Shelves are adjustable by 1 in. increments
- Exterior and interior cabinet constructed of stainless steel with PUF-VIP, high density insulation
- Casters
- Remote dry alarm contacts
- 0.5 in. temperature probe and data logger access port
- CE listed
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: 2 year full replacement for parts or compressor failure
Specifications
Specifications
| Capacity (English) | 10 cu. ft. |
| Capacity (Metric) | 283 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Solid |
| Cabinet Material | Steel |
| Insulation | CFC-free |
| Interior | Painted Steel |
| Exterior Finish | White Powder Coated |
| Shelves | 3 |
| Certifications/Compliance | cULus, EPA SNAP, ISO 9001 |
| Show More |