missing translation for 'onlineSavingsMsg'
Learn More

MCR Safety Faceshields

Catalog No. 17244A
Change view
Click to view available options
For Use With (Equipment):
Double matrix faceshield headgear (483000)
Matrix faceshield headgear
Matrix headgear
Lens Material:
Acetate
Polycarbonate
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Lens Material
17244A Double matrix faceshield headgear (483000) Polycarbonate
17242 Matrix faceshield headgear Acetate
17244 Double matrix faceshield headgear (483000) Acetate
17242A Matrix headgear Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17244A Supplier MCR Safety Supplier No. DTC12F494700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. Includes plastic face shield. (Headgear must be purchased separately.)

Available in an assortment of brackets and faceshield sizes and materials.

Compliance

Meets ANSI Z87.1+ standards.

Specifications

Shape Flat
Thickness (Metric) 0.1 cm
Certifications/Compliance ANSI Z87.1+, CSA Z94.1
Lens Tint Clear
For Use With (Equipment) Double matrix faceshield headgear (483000)
No. per Case 48/Cs.
Lens Material Polycarbonate