missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 4000 Hooded Coverall
DuPont™ Tychem™ 4000 Coveralls provide at least 30 minutes of protection against >124 chemical challenges in a range of chemical environments.
$354.42 - $541.76
Specifications
| Gender | Unisex |
|---|---|
| Material | Tychem |
| Color | White |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-801-436
|
DuPont™
SL127BWHMD001200 |
Medium |
N/A
|
|
|||||
|
29-801-437
|
DuPont™
SL127BWHLG001200 |
Large |
N/A
|
|
|||||
|
29-801-438
|
DuPont™
SL127BWHXL001200 |
X-Large |
N/A
|
|
|||||
|
29-801-439
|
DuPont™
SL127BWH2X001200 |
2X-Large |
N/A
|
|
|||||
|
19-120-694C
|
DuPont™
SL127BWH3X001200 |
3X-Large |
N/A
|
|
|||||
|
29-635-6796
|
DuPont™
SL127BWH4X001200 |
4X-Large |
N/A
|
|
|||||
|
17-500-151
|
DuPont™
SL127BWH7X001200 |
7X-Large |
N/A
|
|
|||||
|
17-500-150
|
DuPont™
SL127BWH6X001200 |
6X-Large |
N/A
|
|
|||||
|
18999593
|
DuPont™
SL127BWH5X001200 |
5X-Large |
N/A
|
|
|||||
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Attached hood with elastic around face opening.
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
Compliance
Meets ASTM™ D3776, ASTM D5034, ASTM D1777, ASTM F739, ASTM D3786; 16 CFR 1610 Standard for Flammability of Clothing Textiles; MIL-STD-282 requirements.
Specifications
| Unisex | |
| White | |
| Elastic | |
| Zipper |
| Tychem | |
| Elastic | |
| Hooded | |
| Bound |