missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Hooded Coverall
Description
- Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Yellow for high visibility
- 10 mil thickness
- QC 127B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- QC 127S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- QC 127T
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D3776, ASTM D3786, ASTM D1117, ASTM D5034 standards.
Specifications
Specifications
| Product Type | Chemical Protective Clothing |
| Size | Medium |
| Gender | Unisex |
| Material | Tychem |
| Color | Yellow |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |