missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Two Compartment Glove Dispenser

Catalog No. 19162421
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19162421 PETG
19160195 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19162421 Supplier S-Curve™ Supplier No. GD205PETG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dispenser features a single, sloping lid with full-length hinge to maintain HEPA flow.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 11.5 x 12 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 2
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.