missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wanzl TSS Chrome 4 Basket Rolling Unit
Description
- Adjustable at 1 in. increments and can be utilized with shelves and other accessories to create a custom storage unit.
- Shallow hopper front allows for easy access to items.
- Dividers can be added to compartmentalize
- Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.
Spécifications
Spécifications
| Dimensions (L x W) | 24 x 60 in. |
| For Use With (Application) | Shelving |
| Includes | 4 Basket Unit |
| Color | Chrome |
| Width (English) | 60 in. |
| Material | Steel |