missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SuperQ-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021948
Change view
Click to view available options
For Use With (Equipment):
L23 Per USP, HPLC: Suitable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111021948 L23 Per USP, HPLC: Suitable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021948 Supplier Merck Emd Millipore Supplier No. SGMA818388

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

polymer particle platform matrix

  • 5 mL Guardgel packing material
  • Column holder, consisting of external reducing union, cap, frit, 2 ferrules
  • Column, 25 x 9.5 OD x 6 mm ID, 2 μm frit at 10 mm depth, 1/16 in. exit
  • Incudes 2 Replacement frits
  • Capillary tubing, 5 cm x 1/16 in. OD x 0.01 in. ID
  • Nuts and ferrules, 10-32 threads for 1/16 in. tubing, 2 each
  • All hardware is 316 stainless steel 
  • ≤20% organic solvent
  • ≤0.5 M salt concentration

Specifications

Type Ammonium Ion, Quaternary Phase Matrix Active Group
Length (Metric) 2.5 cm
Description Uses anion exchange seperation technique
Diameter (Metric) Inner 6 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) ≤45°C
For Use With (Equipment) L23 Per USP, HPLC: Suitable

TSKgel is a registered trademark of Tosoh Corporation