missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TSKgel™ GMHHR-H(20) HT2 HPLC Column, 20 μm Particle Size, Stainless Steel
Description
TSKgel™ Ultra-High Temperature columns are for applications up to 220C and are shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene.
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 30 cm |
| Particle Size | 20 μm |
| Product Line | TSKgel |
| Column Type | Chromatography |
| Material | Stainless Steel |
TSKgel is a registered trademark of Tosoh Corporation