missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TSKgel™ G2500HXL HPLC Column, 5 μm Particle Size
Description
- Use TSKgel Hhr-type columns when a broader range of shipping solvents is needed
- THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, or dichloroethane
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 1.2 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 50 bar |
| Particle Size | 5 μm |
| Pore Size | 30 Å |
| Temperature | 60°C |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Matrix | Polystyrene-divinylbenzene Phase/Polymer Particle Platform |
| Show More |