missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Step Shelves

Numéro de catalogue. 50856144
Encompass
Change view
Click to view available options
Height (Metric):
20.3 cm
25.4 cm
Size:
Medium
Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (Metric) Size
50856144 20.3 cm Medium
50856146 20.3 cm Large
50856145 25.4 cm Medium
50856147 25.4 cm Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 50856144 Fournisseur TrippNT Code fournisseur TRP 50078
Il en reste null

Step shelves create storage space above protrusions on the benchtop like gas outlets and other lab supplies. Cords and wires fit through space at back.

Spécifications

Product Type Step-Shelf
Width (English) 18 in.
Height (Metric) 20.3 cm
Width (Metric) 45.7 cm
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Height (English) 8 in.
Size Medium