missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-Contaminants GC Columns

Catalog No. 03254191
Change view
Click to view available options
Length (Metric):
15 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03254191 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03254191 Supplier Thermo Scientific™ Supplier No. 260560350

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform fast, highly sensitive analysis of multi-class contaminants with Thermo Scientific™ TraceGOLD™ TG-Contaminants GC columns.

Perform fast analysis of multi-class contaminants including pesticides, PCB, PAHs, and PBDE with Thermo Scientific™ TraceGOLD™ TG-Contaminants GC columns. These highly inert capillary columns combine thermal stability with a unique selectivity to ensure excellent chromatographic peak shapes and sensitivity.

Key Benefits

  • Perform multi-class contaminant analysis on one column
  • Optimized efficiency and selectivity for high throughput
  • Robust with a maximum temperature of 360°C

Specifications

Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Stationary Phase Proprietary (TraceGold TG-Contaminants)
For Use With (Application) Multi-class Contaminant Analysis
Film Thickness 0.10 μm
Length (Metric) 15 mm
Description TraceGOLD TG-Contaminants GC Column, 15 m X 0.25 mm X 0.10 μm
Quantity Each