missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ TPX Measuring Jug - Short Form

Catalog No. p-7147256
Change view
Click to view available options
Capacity (Metric):
250 mL
600 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88825 250 mL
S88826 600 mL
S88827 1000 mL
S88828 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S88825 Supplier Eisco™ Supplier No. CH0357J

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Short Form TPX Measuring Jug features blue printed graduations, spout and handle with thumb grip. Easy to read with amazing clarity.

  • High quality TPX plastic measuring jugs
  • Single piece construction
  • Superior optical clarity
  • Easy to read, blue printed graduations
  • Good chemical resistance
  • Sturdy handle with thumb grip
  • Spout for easy pouring
  • Autoclavable
  • Warranty

    1 year limited manufacturer warranty.

    Specifications

    Capacity (Metric) 250 mL
    Color White
    Description Acid resistant
    Diameter (English) 3 in.
    Height (Metric) With Closure 93.98 mm
    Material PMP
    Quantity 1 Ea.
    Sterility Non-sterile
    Graduations 25 mL
    Closure Included No
    Graduated Yes
    Mouth Wide
    Height (Metric) 11.43 cm
    Height (English) 4.5 in.
    Diameter (Metric) 7.6 cm
    Autoclavable Autoclavable
    Capacity (English) 8.5 oz.
    Shape Cylindrical
    Disposable Reusable
    Product Type Measuring Jug
    Show More Show Less