missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ TPX Class B Graduated Cylinders

Catalog No. S40591
Change view
Click to view available options
Capacity (Metric):
10 mL
250 mL
500 mL
Graduations:
0.2 mL
2 mL
5 mL
Tolerance:
±0.2 mL
±2 mL
±5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance
S40591 500 mL 5 mL ±5 mL
S40586 10 mL 0.2 mL ±0.2 mL
S40590 250 mL 2 mL ±2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40591 Supplier Eisco™ Supplier No. CH0354N

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TPX Graduated Cylinders are easy to read and offer excellent contact clarity due to the proprietary molds and high quality TPX that we use. 1 piece design includes hexogonal base for stability, spout for pouring and molded graduations. Great temperature and chemical resistance, autoclavable.

  • Class B graduated cylinder
  • Made from high quality Polymethylpentene (PMP/TPX)
  • Hexagonal base for stability
  • Spout for easy, mess free pouring
  • Easy to read molded graduations
  • Excellent contact clarity
  • Great chemical and temperature resistance
  • Autoclavable at 121°C

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 500 mL
Material Plastic
Tolerance ±5 mL
Class Class B
Calibration To Contain
Diameter (Metric) 61 mm
Quantity 1
Graduations 5 mL
Autoclavable Autoclavable
Shape Round
For Use With (Application) Science, Classroom and Home Laboratories
Base Type Octagonal
Height (Metric) 35 cm
Product Type Graduated Measuring Cylinder
Max. Temperature (Metric) 145°C
Show More Show Less