missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Topps Unlined Red Coveralls

Description
- The lightweight, flame-resistant coveralls are constructed from DuPont Nomex™ aramid, providing a protective garment suitable for demanding environments.
- The design features a focus on durability, comfort, and safety, including full coverage of metal hardware to protect the skin.
- Material: 4.5 oz. DuPont Nomex™ aramid
- Arc Rating: 4.6 Cal/cm²
- PPE Category: 1
- Design Features: Pleated bi-swing back with elasticized waistband, three-ply banded collar with sewn-in stays, and two-ply yoke
- Closures: Heavy-duty, two-way brass zipper with Nomex™ zipper tape and reinforced nickel-plated brass snaps
- Pockets: Two patch breast pockets, two inserted front pockets, two hip pockets (left with snap closure), 2-in-1 utility/tool pocket on right leg, and sleeve pocket on left sleeve
- Construction: Sewn throughout with Nomex™ thread; felled seams on the lower half
- Additional Details: Adjustable snap cuffs, side access to pants with snap closure, and Nomex™ ripstop pocket bags; no metal exposed to skin
Specifications
Specifications
| Product Type | Flame-resistant Coveralls |
| Size | One Size |
| Gender | Unisex |
| Material | Tyvek |
| Color | Red |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |