missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tissue Path™ Microsette™ Six Compartment Biopsy Cassettes
Description
- Molded from a special high-density polymer
- Mesh design features more than 2000, 0.26 mm ''pores'' for maximum fluid exchange and drainage
- One piece, integral lid eliminates the need for separate lids
- Lids can be opened or closed as many times as needed and relocked securely each time
- 45° anterior writing surface suitable for use with certain types of labeling instruments
- Six-Compartment Cassette holds up to six tissue specimens; each one placed in a separate 0.25 x 0.43 in. (7 x 12 mm) numbered compartment
Spécifications
Spécifications
| Pore Style | Mesh |
| Writing Face Angle | 45° |
| Color | Green |
| No. of Compartments | 6 |
| Material | High Density Polymer |
| Product Type | Biopsy Cassette |