missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tingley™ Safetyflex Salopette ignifuge
Description
- Specialty PVC coating on polyester backing
- Attached hood with drawcord and tapered raglan sleeves
- Take-up snaps on each leg cuff
- RF/heat-sealed seams and zipper with four hidden snaps and storm fly
- Resistant to many acids, oils, alcohols, salts and alkalis
- Flame resistance tested using ASTM D6413
Specifications
Specifications
| Type de produit | Flame-resistant Coveralls |
| Taille | Grand |
| Sexe | Unisex |
| Matériau | PVC, Polyester |
| Couleur | Vert |
| Jetable | Reusable |
| Modèle de cheville | Take-up Snap |
| Modèle de manchette | Open |
| Type de col | Col montant |
| Type de cagoule | Attached, Drawcord |
| Show More |