missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tingley™ HazProof™ Work Boots
Description
Resists chemical permeation and provides flame retardation. Boots are certified to NFPA™ 1991, 2005 Edition for Chemical and hazmat Cleanup, Emergency Response, and Domestic Preparedness. Injection-molded seamless outer construction with removable polypropylene inner sole, blown closed-cell EVA material for midsole cushioned comfort and steel midsole that meets or exceeds ANSI™ Z41 PT99 PR for sole and heel puncture resistance.
- Protect against degradation from animal fats, many acids, alkalis, bases, oil, and petroleum hydrocarbons
- Smooth exterior surface for easy decontamination
- Sure-grip cleated outsole has excellent abrasion and slip resistance
- Sturdy stretch closures for easy donning/doffing while wearing gloves
- Bright orange upper and contrasting cream outsole for high visibility
- Height: 11 in. (28cm)
Spécifications
Spécifications
| Certifications/Compliance | ANSI Z41 PT99 EH |
| Color | Orange, Beige |
| Height (English) | 11 in. |
| Height (Metric) | 28 cm |
| Material | PVC |
| Seam Type | Seamless |
| Size | 8 |