missing translation for 'onlineSavingsMsg'
Learn More

Tingley™ DuraScrim 3-Piece Rainsuits

Catalog No. 19260107
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
Size (English) Waist:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Waist
19260107 5X-Large 64 to 66 in. 60 to 62 in.
19260100 Small 36 to 38 in. 32 to 34 in.
19260101 Medium 40 to 42 in. 36 to 38 in.
19260102 Large 44 to 46 in. 40 to 42 in.
19260104 2X-Large 52 to 54 in. 48 to 50 in.
19260105 3X-Large 56 to 58 in. 52 to 54 in.
19260106 4X-Large 60 to 62 in. 56 to 58 in.
19260103 X-Large 48 to 50 in. 44 to 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19260107 Supplier Tingley™ Supplier No. S56307.5X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double coated PVC on polyester suit offers durability at an economical price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame-resistant PVC coating.

  • 3-piece suit includes jacket, detachable hood and overalls
  • Storm fly front jacket seals out wind, rain and contaminants
  • Self-material collar resists contamination
  • Snap fly front overalls
  • Thicker outside coating for better abrasion resistance
  • Lighter interior coating protects fabric from chemical contamination
  • Mildew resistant
  • 100% waterproof Therm-O-Rad sealed seams for chemical splash protection
  • 90° sleeve-to-body angle full cut shoulder for freedom of movement
  • Take-up snaps on sleeves and ankle cuffs for adjustable fit
  • Achieved a passing result for ASTM F1671 resistance to viral penetration
  • Flame resistant tested, method ASTM D6413; self-extinguishing with flameout and afterglow less than or equal to 2 sec. after removal of ignition source and char length less than 6 in.

Specifications

Certifications/Compliance ASTM F1671 resistance to viral penetration; ASTM D6413 flame resistant tested
Color Yellow
For Use With (Application) Light chemical, construction, utilities, agriculture, food processing, general industry
Hood Type Detached
Material Polyester, PVC
Size 5X-Large
Size (English) Chest 64 to 66 in.
Size (English) Waist 60 to 62 in.
Size (Metric) Chest 162.5 to 167.6cm