missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS 3μm C18 Columns

A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required

$1790.34 - $2055.68

Specifications

Particle Size 3 μm
Pore Size 130 Å
Surface Area 170 m²/g
USP Type L1
Stationary Phase C18
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Price Quantity  
03-150-724
View Documents
Thermo Scientific™
28103033030
30 mm 3 mm
Each for $1,790.34
Only null left
 
28103254630
View Documents
Thermo Scientific™
28103254630
250 mm 4.6 mm
Each for $2,055.68
Only null left
 
Description

Description

  • Base-deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Order Info

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Specifications

3 μm
170 m²/g
C18
Reversed Phase
Reversed Phase
130 Å
L1
11%
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'