missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS 3μm C18 Columns

A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required

Supplier:  Thermo Scientific™ 28103033030

 View more versions of this product

Catalog No. 03-150-724

Only null left
Explore available promotions

Description

Description

  • Base-deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Order Info

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Specifications

3 mm
3 μm
130 Å
L1
Silica
Reversed Phase
Reversed Phase
30 mm
2 to 9
170 m²/g
C18
11%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions