missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer BradyBondz™ Labels
Description
- For general and Industrial Identification
Specifications
Specifications
| Certifications/Compliance | UL Recognized; CSA Accepted |
| Description | Suggested Robbon Series: R4400; R6200 |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White |
| Material | Polypropylene |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking |
| Thickness (English) | 0.0031 in. |
| Width (English) Printable Area | 3 in. |
| Height (English) Printable Area | 1 in. |