missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Test Tube Stand
Chemical resistant wire-type test tube rack.
$82.29 - $176.46
Specifications
| Closure Included | No |
|---|---|
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes |
| Stackable | Yes, When Empty |
| Catalog Number | Mfr. No. | Positions | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Positions | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
S13446
|
Eisco™
CH182015B |
24 | 15 to 16 mm dia. tubes |
Each for $82.29
|
|
||||
|
S13450
|
Eisco™
CH182015F |
72 | 15 to 16 mm dia. tubes |
Each for $105.86
|
|
||||
|
S13445
|
Eisco™
CH182015A |
20 | 18 to 20 mm dia. tubes |
Each for $86.04
|
|
||||
|
S13447
|
Eisco™
CH182015C |
40 | 18 to 20 mm dia. tubes |
Each for $109.61
|
|
||||
|
S13451
|
Eisco™
CH182015G |
80 | 18 to 20 mm dia. tubes |
Each for $153.11
|
|
||||
|
S13448
|
Eisco™
CH182015D |
40 | 20 to 22 mm dia. tubes |
Each for $111.96
|
|
||||
|
S13452
|
Eisco™
CH182015H |
80 | 22 to 25 mm dia. tubes |
Each for $176.46
|
|
||||
Description
- Made from epoxy-coated steel
- Resists most solvents, weak acids and bases
- Withstands temperatures up to 121°C
Specifications
| No | |
| Blue | |
| Yes, When Empty | |
| 1 |
| Autoclavable | |
| Tubes | |
| Non-sterile | |
| 3 Tiers |