missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Test Tube Stand
Chemical resistant wire-type test tube rack.
Supplier: Eisco™ CH182015D
Description
- Made from epoxy-coated steel
- Resists most solvents, weak acids and bases
- Withstands temperatures up to 121°C
Chemical Identifiers
| No | |
| Blue | |
| Yes, When Empty | |
| 1 |
| Autoclavable | |
| Tubes | |
| Non-sterile | |
| 3 Tiers |
Specifications
| No | |
| Autoclavable | |
| Tubes | |
| 40 | |
| Yes, When Empty | |
| Test Tube Rack | |
| 1 | |
| 10.5 x 4.5 in. | |
| 14 in. | |
| 4 in. | |
| 453.59 g | |
| 3 Tiers |
| Epoxy Coated | |
| Blue | |
| Epoxy-coated Steel | |
| Rectangular | |
| Non-sterile | |
| 20 to 22 mm dia. tubes | |
| 121°C | |
| 10.5 x 4.5 x 3.25 in. | |
| 6 in. | |
| 1 lb. | |
| Test Tube Stand | |
| 4 x 10 |