missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Test Tube Stand
Chemical resistant wire-type test tube rack.
Supplier: Eisco™ CH182015A
Description
- Resists most solvents, weak acids and bases
- Withstands temperatures up to 121°C
- Holds 20 tubes of 18 to 20mm dia.
Chemical Identifiers
| No | |
| Blue | |
| Yes, When Empty | |
| 1 |
| Autoclavable | |
| Tubes | |
| Non-sterile | |
| 3 Tiers |
Specifications
| No | |
| Autoclavable | |
| Tubes | |
| 20 | |
| Yes, When Empty | |
| Test Tube | |
| 1 | |
| 5 x 4 in. | |
| 6 in. | |
| 101.6 mm | |
| 0.5 lb. | |
| Test Tube Stand | |
| 4 x 5 |
| Resists most solvents, weak acids and bases | |
| Blue | |
| Epoxy-coated Steel | |
| Square | |
| Non-sterile | |
| 18 to 20 mm dia. tubes | |
| 121°C max. | |
| 5 x 4 x 2.75 in. | |
| 4 in. | |
| 4 in. | |
| 226.79 g | |
| 3 Tiers |