missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Test Tube Stand
Chemical resistant wire-type test tube rack.
Supplier: Eisco™ CH182015F
Description
- Made from epoxy-coated steel
- Resists most solvents, weak acids and bases
- Withstands temperatures up to 121°C
Chemical Identifiers
| No | |
| Blue | |
| Yes, When Empty | |
| 1 |
| Autoclavable | |
| Tubes | |
| Non-sterile | |
| 3 Tiers |
Specifications
| No | |
| Autoclavable | |
| Tubes | |
| 72 | |
| Yes, When Empty | |
| Test Tube Rack | |
| 1 | |
| 9.5 x 5 in. | |
| 10 in. | |
| 4 in. | |
| 453.59 g | |
| 3 Tiers |
| Epoxy Coated | |
| Blue | |
| Epoxy-coated Steel | |
| Rectangular | |
| Non-sterile | |
| 15 to 16 mm dia. tubes | |
| 121°C | |
| 4.5 x 4.25 x 2.5 in. | |
| 6 in. | |
| 1 lb. | |
| Test Tube Stand | |
| 6 x 12 |