missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Test Tube Stand
Chemical resistant wire-type test tube rack.
Supplier: Eisco™ CH182015C
Description
- Resists solvents, weak acids and bases
- Withstands temperatures up to 121°C
Chemical Identifiers
| No | |
| Blue | |
| Yes, When Empty | |
| 1 |
| Autoclavable | |
| Tubes | |
| Non-sterile | |
| 3 Tiers |
Specifications
| No | |
| Epoxy Coated | |
| Blue | |
| Steel Wire | |
| Rectangular | |
| Non-sterile | |
| 18 to 20 mm dia. tubes | |
| 9.5 x 4 x 3.5 in. | |
| 6 in. | |
| 1 lb. | |
| Test Tube Rack | |
| 4 x 10 |
| Blue | |
| Autoclavable | |
| Tubes | |
| 40 | |
| Yes, When Empty | |
| Test Tube Rack | |
| 1 | |
| 14 in. | |
| 4 in. | |
| 453.59 g | |
| 3 Tiers |