missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Tenax™ TA Thermal Desorption Tubes
Description
- Fritted
- Particle Size: 60/80 Mesh
Specifications
Specifications
| Includes | Tenax™ TA Thermal Desorption Tubes (10), TDS3 Storage Container |
| Overall Length (Metric) | 8.89 cm |
| Diameter (Metric) Outer | 6.35 mm |
| For Use With (Application) | Air Monitoring |
| Methods | EPA TO-1, IP-1 B |
| Product Line | Tenax |
| Material | Glass |
| Overall Length (English) | 3 1/2 in. |
| Diameter (English) Outer | 1/4 in. |
| Packaging Quantity | 10/Pk. |
| Show More |
Tenax is a registered trademark of Buchem B.V.