missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Taq DNA Pol
Description
Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5' to 3' polymerase and exonuclease activities.
Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5′'to 3' polymerase and exonuclease activities.
Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Spécifications
Spécifications
| Concentration | 5 U/μL |
| Content And Storage | Store at -20°C |
| Description | Taq DNA Pol |
| Form | Liquid |
| Quantity | 250U |
| For Use With (Application) | Standard PCR, RT-PCR, Sequencing, Nucleic Acid Labeling |