missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Metal Bead Lysing Matrix Tubes

TallPrep™ Metal Bead Lysing Matrix Tubes for nucleic acid isolation and purification

$315.35 - $1281.79

Specifications

Bead Type Stainless Steel
Capacity 4.5 mL
Content And Storage Store at Room Temperature.
DNase DNase Free
RNase RNase Free
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
116945100
View Documents
MP Biomedicals™
116945100
100 x 4.5 mL
Pack for $1,281.79
Only null left
 
MP116945025
View Documents
MP Biomedicals™
116945025
25 x 4.5 mL
Each for $315.35
Only null left
 
MP116945050
View Documents
MP Biomedicals™
116945050
50 x 4.5 mL
Each for $575.79
Only null left
 
Description

Description

  • Each impact-resistant 4.5 mL tube contains twelve 3.175 mm (1/8 in.) diameter stainless steel beads
  • Use to break hard/brittle samples
  • Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications

Specifications

Stainless Steel
Store at Room Temperature.
RNase Free
4.5 mL
DNase Free
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'