missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Solvent Addition Funnels
GREENER_CHOICE

Permits addition of solvents to flash chromatography columns without disturbing silica-gel/packing layer

$138.36 - $182.04

Specifications

Diameter (Metric)Top 90mm
Material Glass
Product Type Addition Funnel (Solvents)
View More Specs

Products 6
Catalog Number Mfr. No. Joint Number Diameter (Metric) Stem Length (Metric) Stem Price Quantity & Availability  
Catalog Number Mfr. No. Joint Number Diameter (Metric) Stem Length (Metric) Stem Price Quantity & Availability  
31501481
GREENER_CHOICE
View Documents Promotion Details
Synthware™
F291275
Fits 24/40 or 35/20 12mm 75mm
Each for $138.36
Only null left
 
31501482
GREENER_CHOICE
View Documents Promotion Details
Synthware™
F291210
Fits 24/40 or 35/20 12mm 100mm
Each for $152.00
Only null left
 
31501483
GREENER_CHOICE
View Documents Promotion Details
Synthware™
F291975
Fits 24/40 or 35/20 19mm 75mm
Each for $153.21
Only null left
 
31501484
GREENER_CHOICE
View Documents Promotion Details
Synthware™
F291910
Fits 24/40 or 35/20 19mm 100mm
Each for $156.96
Only null left
 
31501485
GREENER_CHOICE
View Documents Promotion Details
Synthware™
F292810
Fits 45/50 or 50/30 28mm 100mm
Each for $177.71
Only null left
 
31501486
GREENER_CHOICE
View Documents Promotion Details
Synthware™
F292812
Fits 45/50 or 50/30 28mm 125mm
Each for $182.04
Only null left
 
Description

Description

  • Lower end of the funnel is closed
  • Stem has series of small holes through which the solvent drains
  • Top of the funnel: 90mm in diameter
  • Funnels with 12mm or 19m O.D. stem fit 24/40 standard taper joint or 35/20 spherical joint
  • Funnels with a 28mm O.D. stem fit 45/50 standard taper joint or 50/30 spherical joint
Specifications

Specifications

90mm
Glass
Addition Funnel (Solvents)
Videos
SDS
Documents

Documents