missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Solvent Addition Funnels
GREENER_CHOICE

Catalog No. 31501482
Change view
Click to view available options
Joint Number:
Fits 24/40 or 35/20
Fits 45/50 or 50/30
Diameter (Metric) Stem:
12mm
19mm
28mm
Length (Metric) Stem:
75mm
100mm
125mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Joint Number Diameter (Metric) Stem Length (Metric) Stem
31501482 Fits 24/40 or 35/20 12mm 100mm
31501481 Fits 24/40 or 35/20 12mm 75mm
31501483 Fits 24/40 or 35/20 19mm 75mm
31501484 Fits 24/40 or 35/20 19mm 100mm
31501485 Fits 45/50 or 50/30 28mm 100mm
31501486 Fits 45/50 or 50/30 28mm 125mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31501482 Supplier Synthware™ Supplier No. F291210
Only null left

Permits addition of solvents to flash chromatography columns without disturbing silica-gel/packing layer

  • Lower end of the funnel is closed
  • Stem has series of small holes through which the solvent drains
  • Top of the funnel: 90mm in diameter
  • Funnels with 12mm or 19m O.D. stem fit 24/40 standard taper joint or 35/20 spherical joint
  • Funnels with a 28mm O.D. stem fit 45/50 standard taper joint or 50/30 spherical joint

Specifications

Diameter (Metric)Top 90mm
Diameter (Metric) Stem 12mm
Material Glass
Joint Number Fits 24/40 or 35/20
Length (Metric) Stem 100mm
Product Type Addition Funnel (Solvents)