missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Solvent Addition Funnels
GREENER_CHOICE

Permits addition of solvents to flash chromatography columns without disturbing silica-gel/packing layer

Supplier:  Synthware™ F292810

 View more versions of this product

Catalog No. 31501485


Only null left

Description

Description

  • Lower end of the funnel is closed
  • Stem has series of small holes through which the solvent drains
  • Top of the funnel: 90mm in diameter
  • Funnels with 12mm or 19m O.D. stem fit 24/40 standard taper joint or 35/20 spherical joint
  • Funnels with a 28mm O.D. stem fit 45/50 standard taper joint or 50/30 spherical joint
Specifications

Chemical Identifiers

90mm
Glass
Addition Funnel (Solvents)

Specifications

90mm
Glass
100mm
28mm
Fits 45/50 or 50/30
Addition Funnel (Solvents)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions