missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Solvent Addition Funnels

Permits addition of solvents to flash chromatography columns without disturbing silica-gel/packing layer
Supplier: Synthware™ F291975
Description
- Lower end of the funnel is closed
- Stem has series of small holes through which the solvent drains
- Top of the funnel: 90mm in diameter
- Funnels with 12mm or 19m O.D. stem fit 24/40 standard taper joint or 35/20 spherical joint
- Funnels with a 28mm O.D. stem fit 45/50 standard taper joint or 50/30 spherical joint
Identifiants chimiques
| 90mm | |
| Glass | |
| Addition Funnel (Solvents) |
Spécifications
| 90mm | |
| Glass | |
| 75mm |
| 19mm | |
| Fits 24/40 or 35/20 | |
| Addition Funnel (Solvents) |