missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Liebig Condenser

With standard taper outer joint at the top and lower inner drip tip joint
$240.11 - $282.61
Specifications
| Material | Glass |
|---|---|
| Type | Liebig Condenser |
| For Use With (Application) | Distillation |
| For Use With (Equipment) | Distillation Head |
| Includes | RC14, R201402 |
| Catalog Number | Mfr. No. | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity & Availability | ||||
31500811
![]() |
Synthware™
C209180 |
19/22 | 180 mm |
Each for $253.04
|
|
||||
31500812
![]() |
Synthware™
C209300 |
19/22 | 300 mm |
Each for $265.00
|
|
||||
31500810
![]() |
Synthware™
C201120 |
14/20 | 120 mm |
Each for $240.11
|
|
||||
31500813
![]() |
Synthware™
C204100 |
24/40 | 100 mm |
Each for $244.11
|
|
||||
31500814
![]() |
Synthware™
C204200 |
24/40 | 200 mm |
Each for $257.71
|
|
||||
31500815
![]() |
Synthware™
C204250 |
24/40 | 250 mm |
Each for $260.32
|
|
||||
31500816
![]() |
Synthware™
C204300 |
24/40 | 300 mm |
Each for $268.75
|
|
||||
31500817
![]() |
Synthware™
C204400 |
24/40 | 400 mm |
Each for $281.21
|
|
||||
31500818
![]() |
Synthware™
C204500 |
24/40 | 500 mm |
Each for $282.61
|
|
||||
Description
- Joints of same size
Specifications
| Glass | |
| Distillation | |
| RC14, R201402 |
| Liebig Condenser | |
| Distillation Head | |
| None |