missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Liebig Condenser
GREENER_CHOICE

Catalog No. 31500818
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
100 mm
120 mm
180 mm
200 mm
250 mm
300 mm
400 mm
500 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket
31500818 24/40 500 mm
31500811 19/22 180 mm
31500812 19/22 300 mm
31500810 14/20 120 mm
31500813 24/40 100 mm
31500814 24/40 200 mm
31500815 24/40 250 mm
31500816 24/40 300 mm
31500817 24/40 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31500818 Supplier Synthware™ Supplier No. C204500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With standard taper outer joint at the top and lower inner drip tip joint

  • Joints of same size

Specifications

Includes RC14, R201402
For Use With (Application) Distillation
For Use With (Equipment) Distillation Head
No. of Bulbs None
Material Glass
Description Hose Connection: 10mm O.D.
Length (Metric) Jacket 500 mm
Standard Taper Joint No 24/40
Type Liebig Condenser