missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Liebig Condenser

With standard taper outer joint at the top and lower inner drip tip joint
Supplier: Synthware™ C201120
Description
- Joints of same size
Chemical Identifiers
| Glass | |
| Distillation | |
| RC14, R201402 |
| Liebig Condenser | |
| Distillation Head | |
| None |
Specifications
| Distillation Head | |
| Distillation | |
| Glass | |
| 14/20 | |
| Liebig Condenser |
| RC14, R201402 | |
| None | |
| 120 mm | |
| Hose Connection: 8mm O.D. |