missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VAI Sweat-less Cleanroom Headbands
Description
- Extremely durable and resistant to liquids
- Latex and lint free
- Non-sterile and available in small, medium, and large sizes
Spécifications
Spécifications
| Product Type | Cleanroom Headband |
| Size | Medium |
| Material | Nylon |
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| Model | SL-01-M |
| Sterility | Non-sterile |
| Quantity | 20 Pk., 10 Pk./Cs. |
| Diameter (English) | 20 in. |
| Afficher plus de résultats |