missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureStack Pipet Tips
Description
- Ideal for use with multi-channel pipetters, both 8 and 12 channel
- Decks snap together and will not lift during pipetting
- Recessed wells keep tips stable for mounting
- Saves bench space
- Lid can be adjusted to expose only 96 tips
- Wide base design prevents stack from tipping
- Trays manufactured from recycled plastic
- Autoclaving not recommended: available presterilized
- 10μL Long Reach tip features extended length (45mm) and graduation marks at 2, 5 and 10μL
- 200μL pipet tip features a soft fit collar, graduation marks at 10, 50 and 100μL
Spécifications
Spécifications
| Volume (Metric) | 10 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (English) | 1.7 in. |
| Length (Metric) | 4.5cm |
| Tip Style | Long Reach, Extended Length |
| Graduated | Yes |
| Product Line | SureStack |
| Material | Recycled Plastic |