missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ Dragon™ Extreme High-Heat Aramid Fiber Gloves

Catalog No. 17400122
Change view
Click to view available options
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17400122 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17400122 Supplier Superior Glove™ Supplier No. K835KPL

Dragon™ series gloves feature a 100% Aramid Fiber outer shell, with a wool terry liner for heat protection up to 500°F (260°C).

Superior Glove Dragon Extreme High-Heat Aramid Fiber Gloves, Terrycloth, Size: Universal, For Use With: high heat applications, hot Glass, forging, casting, personal protection, Dupont Kevlar aramid fibers laundering, Glove Cuff Style: Seamless knit, Recommended Applications: Safety

  • Outer shell is constructed of 100% Aramid Fiber
  • Fully lined with 100% wool terry for increased thermal protection
  • Gloves provide protection from temperatures up to 500°F (260°C)
  • Seamless knit construction ensures comfort and dexterity
  • Elasticized wrist for a snug fit

Specifications

Construction Seamless Knit
Color Yellow
Material Aramid Fiber
Size Universal
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Casting, Forging, and Hot Glass Handling
Glove Cuff Style Elasticated
Series Dragon™
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less