missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ CoolGrip™ Aramid Fiber/Carbon Fiber Reinforced Gloves

Catalog No. 17400120
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17400120 Large
17400119 Small
17400121 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17400120 Supplier Superior Glove™ Supplier No. SKXWL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glove-within-a-glove design traps air for a high level of thermal protection against temperatures up to 320°C.

  • Aramid Fiber blend is impervious to flame, heat
  • Glove-within-a-glove design traps air for protection against thermal contact
  • 100% wool knit terry liner provides additional insulation
  • Heat protection from temperatures up to 320°C (608°F)
  • ANSI Level 5 Conductive Heat per ASTM F1060-08
  • Crafted with latex-free materials to limit the risk of allergic reactions

Specifications

Certifications/Compliance ASTM 1790-05
Color Gray
Cut Resistance Rating ANSI A4
Latex Free Yes
Material Aramid Fiber, Carbon Fiber
Size Large
Temperature (English) Max. 608°F
Temperature (Metric) Max 320°C
For Use With (Application) Automotive Assembly, and Steel Mills
Glove Cuff Style Knit
Liner Material Wool
Series SKX-W
Length (English) Cuff 2.5 in.
Length (Metric) Cuff 6.35 cm
Show More Show Less