missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, Metroseal Gray Epoxy

Catalog No. 13460444
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 42 in.
18 x 48 in.
18 x 54 in.
18 x 60 in.
18 x 72 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
Height (English):
63 in.
74 in.
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
13460444 18 x 48 in. 74 in.
13460422 18 x 24 in. 63 in.
13460398 18 x 30 in. 63 in.
13460417 18 x 36 in. 63 in.
13460423 18 x 42 in. 63 in.
13460399 18 x 48 in. 63 in.
13460405 18 x 54 in. 63 in.
13460420 18 x 60 in. 63 in.
13460424 18 x 72 in. 63 in.
13460416 21 x 24 in. 63 in.
13460406 21 x 30 in. 63 in.
13460403 21 x 36 in. 63 in.
13460443 21 x 42 in. 63 in.
13460415 21 x 48 in. 63 in.
13460411 21 x 54 in. 63 in.
13460407 21 x 60 in. 63 in.
13460397 21 x 72 in. 63 in.
13460428 24 x 24 in. 63 in.
13460401 24 x 30 in. 63 in.
13460435 24 x 36 in. 63 in.
13460441 24 x 42 in. 63 in.
13460438 24 x 48 in. 63 in.
13460413 24 x 54 in. 63 in.
13460429 24 x 60 in. 63 in.
13460426 24 x 72 in. 63 in.
13460418 18 x 24 in. 74 in.
13460419 18 x 30 in. 74 in.
13460404 18 x 36 in. 74 in.
13460402 18 x 42 in. 74 in.
13460408 18 x 54 in. 74 in.
13460421 18 x 60 in. 74 in.
13460432 18 x 72 in. 74 in.
13460409 21 x 24 in. 74 in.
13460430 21 x 30 in. 74 in.
13460436 21 x 36 in. 74 in.
13460440 21 x 42 in. 74 in.
13460431 21 x 48 in. 74 in.
13460400 21 x 54 in. 74 in.
13460427 21 x 60 in. 74 in.
13460433 21 x 72 in. 74 in.
13460425 24 x 24 in. 74 in.
13460410 24 x 30 in. 74 in.
13460437 24 x 36 in. 74 in.
13460442 24 x 42 in. 74 in.
13460412 24 x 48 in. 74 in.
13460439 24 x 54 in. 74 in.
13460414 24 x 60 in. 74 in.
13460434 24 x 72 in. 74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. 13460444 Supplier Metro™ Supplier No. SE184874K4S4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.

  • Warm gray look that blends with most environments.
  • Superior rust protection than chrome wire shelving.
  • Built-in Microban antimicrobial product protection.
  • 12-year corrosion resistance warranty.

Specifications

Product Type Starter Unit
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Dimensions (L x W) 18 x 48 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 74 in.
Height (Metric) 189.87 cm
Length (English) 47.875 in.
Length (Metric) 1216.025 mm
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 4
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Weight (English) 58.9 lb.
Weight (Metric) 26.7 kg
Width (English) 18.125 in.
Width (Metric) 460.375 mm
Show More Show Less